missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Coat 8838-Blue 65%PE-35%CO
30.52 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
106/110
40/42
44/46
48/50
52/54
56/58
60/62
64/66
90/94
98/102
Description
- Coat
- Material: 65% polyester, 35% cotton,
- 245 gsm - twill weave
- Lapel collar
- Concealed snap button placket
- 1 outer breast pocket on left
- 2 side pockets
- Short side slits, straight cuffs, back length approx. 96 cm
- Oeko-Tex Standard 100
- Size: 40/42 - 64/66, 90/94 - 106/110
- Care: washable at 60°C, do not use chlorine, iron: II dots, dry clean: P, dryer: I dot
Specifications
Size | 98/102 |
Gender | Men's |
Color | Blue |
Closure Type | Press Studs |
Disposable | No |
Thickness | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'