Learn More
Heathrow Scientific™ Wire Universal Bottle Rack
Holds six bottles or low profile tubes up to 33mm in diameter. Fisherbrand™ Wire Universal Bottle Rack is constructed of chemically-resistant epoxy-coated steel.
Brand: Heathrow Scientific™ HS120087
25.29 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Chemically-resistant epoxy-coated steel wire racks
- Suitable for Universal, McCartney, and Scintillation vials and low profile tubes up to 33mm dia.
- 2 x 6 format
- Mesh bottom support
- Autoclavable
Specifications
Tube Rack | |
Blue | |
Epoxy-coated Steel | |
Conical, round or flat bottom Glass or Plastic tubes and bottles | |
212 x 80 x 60mm | |
80 mm | |
33 mm |
2 x 6 | |
Tubes (33 mm) | |
12 | |
1 Each | |
212 mm | |
60 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
42Hours
19Minutes
30Seconds
44
Your input is important to us. Please complete this form to provide feedback related to the content on this product.