missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Coaxial Chamber for Electrofusion
Coaxial Chamber for Electrofusion for use with the ECM 2001+ Electro Cell Fusion and Electroporation Systems for hybridoma production.
Brand: BTX™ 470020
This item is not returnable.
View return policy
Description
Features and Benefits:
- Coaxial chambers are used with the ECM 2001+ Cell Fusion and Electroporation System for Hybridoma Production.
- Both the 2 mL optimization and 9 mL production chambers have been engineered to have identical electrical characteristics to facilitate direct scale-up to production, once pulse parameters have been optimized.
Required for connection to ECM 2001+:
- Female/Female Adapter Set for Banana Plug Cable (45-0088)
- ECM 2001+ HV Output Cable, 5 ft. or 10 ft. length (45-2057 or 45-2058)
Specifications
Electrofusion, Hybridoma Production | |
Coaxial Chamber | |
9 mL Coaxial Chamber for Electrofusion | |
1 Ea. | |
Non-sterile | |
Digital User |
ECM 2001+, ECM 2001 LITE | |
110/240 V | |
Color Touchscreen | |
9 mL | |
Coaxial Cables | |
AC Sine Wave, DC Square Wave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction