missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Coelenterazine h
Click to view available options
Quantity:
250 μg
Unit Size:
250µg
Description
Coelenterazine h is one of several synthetic coelenterazine analogs that confer different Ca2+ affinities and spectral properties on the aequorin complex. Like native coelenterazine, these five novel derivatives can be used to reconstitute the aequorin complex both in vivo and in vitro.
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Bioluminescence |
| For Use With (Equipment) | Luminometer (Microplate), Luminometer (Tube-based) |
| Product Type | Coelenterazine |
| Dye Type | Protein-Based |
| Quantity | 250 μg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction