Learn More
SCHOTT AG Lighting and Imaging™ KL 2500 LED Cold Light Source
The KL 2500 LED is an advanced cold light source with an LED light engine. With the high light output and a wide range of special features, it’s ideal for customers with specialist requirements.
Brand: SCHOTT AG Lighting and Imaging™ 250400
Code : 04
Additional Details : Weight : 2.45000kg
Description
- 1100 Lm lightflux.
- Patented white light engine.
- Slim ergonomical design.
- Continuous dimming from 0 to 100%.
- Extra-fine dimming option, down to 0.1% steps.
- USB Connectivity.
- Two-position filter slider.
- Low-noise fan.
- Wide range power supply.
- Country specific power cord must be ordered separately.
- Fiber optic flexible or gooseneck light guides or ringlights or lightlines need to be ordered separately.
Specifications
Fiber Optic Cold Light Source | |
CE Certified, B EMC-Class | |
Stereo Microscopy Illumination | |
47/63 Hz | |
137 mm | |
50,000 Hr. | |
114 mm | |
1100 Lm | |
9.1 in. |
Multiple LEDs | |
114 x 231 x 137 mm | |
SCHOTT Fiber Optic Flexible Lightguides, Goosenecks, Lightlines or Ringlights with active lightguide diameter of max. 9 mm | |
5.4 in. | |
Power Supply without Power Cord | |
4.5 in. | |
LED | |
90/264 V | |
231 mm |