missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Cold trap with Condensate Drain
Cold trap for direct filling of cooling agents
£495.00 - £671.00
Spécification
Material | DURAN Tubing |
---|---|
For Use With (Equipment) | Cooling Agents |
Includes | Valve stopcock (with retaining device) for condensate drain |
Quantity | 1 |
Code produit | Marque | Volume (Metric) | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Volume (Metric) | Prix | Quantité et disponibilité | |||||
10420903
|
Lenz Laborglasintrumente™
05355546 |
200 mL |
£495.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
10365831
|
Lenz Laborglasintrumente™
05355558 |
500 mL |
£671.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- With valve stopcock (with retaining device)
- For condensate drain
- Low cooling agent consumption due to double-walled design
- Apparatus connection: socket NS 29/32
- Vacuum pump connection: cone NS 29/32
- Made of DURAN™ tubing
Spécification
DURAN Tubing | |
Cooling Agents | |
Valve stopcock (with retaining device) for condensate drain | |
1 |