missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ HPP400 Constant Climate Chamber with Cold White Light Module, 384 L, Stainless Steel
Temperature Range: 0°C to 70°C without light; 15°C to 40°C with light; Relative Humidity (RH): 10 to 90%
Brand: Memmert™ HPP400T7
Additional Details : Weight : 160.00000kg
Description
- Light module cold white 6,500 Kelvin
- Light strips arranged on the side walls of the interior
- 14 strips
- Program-controlled dimming from 0 to 100 % (in 1 % steps)
- Ramp programming in combination with temperature (only with TwinDISPLAY)
Specifications
HPP400 | |
LED Light Module | |
Accessory, Light Module |