missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ BioPharm Plus™ L/S™ Precision Pump Tubing, Platinum-Cured Silicone

Ensure optimal performance from your Masterflex™ pump with this platinum-cured silicone tubing. Masterflex™ BioPharm Plus™ L/S™ Precision Pump Tubing is ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.

Brand:  Masterflex™ 96440-18

 View more versions of this product

Product Code. 11700979

  • £480.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for pharmaceutical and biotechnological applications
  • Low extractable, excellent heat resistance and low compression set
  • Custom extruded to fit Masterflex™ pumps
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Manufactured according to Good Manufacturing Practices (GMP)
  • Longer tubing life means less tubing changes and maintenance requirements
  • Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
  • Excellent biocompatibility and low absorption
  • Translucent, odorless and nontoxic
  • Weather, ozone, corona and radiation resistant
  • Can be sterilized by autoclave, gamma radiation or ethylene oxide
Specifications

Specifications

USP Class VI, FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
Autoclavable
7.9 mm
25 ft.
pharmaceutical, biotechnology, peristaltic pumping, and food applications
18
3/8 in.
6.7 m
Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
15 psi
232°C
Pump Tubing
5/16 in.
BioPharm (Platinum-cured Silicone)
760 cm
-59°C
3.8 to 2300mL/min.
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes.
CO2: 25,147; H2: ----; O2: 4715; N2: 2284
Translucent
510 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.