missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Peroxide-Cured Silicone Precision Pump Tubing

Reduce the risk of particulate entrapment with smooth inner surface.

Brand:  Masterflex™ 96400-26

 View more versions of this product

Product Code. 11875191

  • £306.00 / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Order Info

In pack of 25 ft. (7.6m)

Specifications

Specifications

USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
Autoclavable
6.4 mm
1 in.
25 ft.
Masterflex™ I/P Pump Heads
-50°C
Sterile
0.01 to 4 mL/min
8.8 m Water
CO2: 360, H2: 97, O2: 80, N2: 40
230°C
Pump Tubing
1/4 in.
Peroxide-cured Silicone
26 mm
760 cm
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
Acids, Alkalies
26
1/4 in.
29 ft. Water
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers