Learn More
Masterflex™ I/P™ Peroxide-Cured Silicone Precision Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface.
£260.00 - £420.00
Specifications
Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
---|---|
Autoclavable | Autoclavable |
Material | Peroxide-cured Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 760 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
11875191
|
Masterflex™
96400-26 |
26 |
£260.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
11805201
|
Masterflex™
96400-73 |
73 |
£332.00
7.50m |
In Stock
Log in to see stock. |
||||||
11885191
|
Masterflex™
96400-82 |
82 |
£420.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
In pack of 25 ft. (7.6m)
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Peroxide-cured Silicone | |
760 cm | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
Sterile | |
230°C |
Autoclavable | |
25 ft. | |
Masterflex™ I/P Pump Heads | |
-50°C | |
Translucent | |
Pump Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.