Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
Brand: Masterflex™ 96410-18
143.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Fewer potential leachables
- Excellent biocompatibility
- Odorless and nontoxic, with no taste imparted to transported fluids
- Resistant to fungus growth, weather, ozone, corona and radiation
- Smoother surface than peroxide-cured silicone for reduced protein binding
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
31/100 in. | |
Silicone | |
18 mm | |
760 cm | |
-58°F | |
18 | |
0.37 in. | |
6.7 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
446°F | |
Pump Tubing |
Autoclavable | |
7.9 mm | |
0.7 in. | |
25 ft. | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
-50°C | |
3.8 to 2300 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
21.9 ft. Water | |
Translucent | |
230°C |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.