missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
Description
Well-suited for vacuum/pressure applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Silicone |
| Overall Length (Metric) | 1520 cm |
| For Use With (Application) | For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
| Min. Operating Temperature (Metric) | -51°C |
| Resistance Properties | Acids |
| Tubing Size | 35 |
| Flow Rate | 3.8 to 2300mL/min. |
| Hose Barb | 3/8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction