missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Male Luer Fitting
Click to view available options
For Use With:
Male LL to 1/16 in. I.D.
Male Luer to 1/4 to 28 in. Thread
Male Luer w/ Lock Ring x 1/16 in. Hose Barb
Male Luer w/ Lock Ring x 1/4 in. Hose Barb
Male Luer w/ Lock Ring x 1/8 in. Hose Barb
Male Luer w/ Lock Ring x 3/16 in. Hose Barb
Male luer x 1/4 in. hose barb
Unit Size:
Pack of 25
Description
Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
- Meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Material | Nylon |
| For Use With | Male luer x 1/4 in. hose barb |
| Packaging Quantity | 25 Pack |
| Includes | Wide-bore hose barb for enhanced fluid path flow |
| Product Type | Luer Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Nylon Male Luer Fitting >
Spot an opportunity for improvement?Share a Content Correction