Learn More
Invitrogen™ Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems
The Invitrogen Collibri PCR-free ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.
£568.00 - £2650.00
Specifications
Format | Kit |
---|---|
Sequencing Type | Genome and DNA Sequencing |
For Use With (Application) | Whole Genome Sequencing, Resequencing, De Novo Assembly |
Libraries | Fragment Library |
Product Line | Collibri™ |
Product Code | Brand | Product Type | No. of Reactions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | No. of Reactions | Price | Quantity & Availability | ||||
17767443
|
Invitrogen™
A38545024W |
PCR-free ES DNA Library Prep Core Kit | 24 Preps |
£568.00
Pack of 24 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17777443
|
Invitrogen™
A38603096W |
PCR-free ES DNA Library Prep Core Kit | 96 Preps |
£2095.00
Pack of 96 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16544301
|
Invitrogen™
A38545024 |
PCR-free ES DNA Library Prep Kit with CD Indexes | 24 Preps |
£720.00
24 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16564301
|
Invitrogen™
A38603096 |
PCR-free ES DNA Library Prep Kit with CD Indexes | 96 Preps |
£2615.00
96 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16554301
|
Invitrogen™
A38602024 |
PCR-free ES DNA Library Prep Kit with UD Indexes (Set A, 1-24) | 24 Preps |
£796.00
24 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16594311
|
Invitrogen™
A43602024 |
PCR-free ES DNA Library Prep Kit with UD Indexes (Set B, 25-48) | 24 Preps |
£806.00
24 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16504321
|
Invitrogen™
A43603024 |
PCR-free ES DNA Library Prep Kit with UD Indexes (Set C, 49-72) | 24 Preps |
£814.00
24 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16514321
|
Invitrogen™
A43604024 |
PCR-free ES DNA Library Prep Kit with UD Indexes (Set D, 73-96) | 24 Preps |
£814.00
24 reactions |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17276523
|
Invitrogen™
A38608196 |
PCR-free ES DNA Library Prep Kit with UD Indexes (Set A-D, 1-96) | 96 Preps |
£2650.00
96 reactions |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).
The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).
The Collibri PCR-free ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
•Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters
The Collibri PCR-free ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library, which is enough for library quantification and sequencing and multiple runs on Illumina instruments.
Applications
The Collibri PCR-free ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly
Specifications
Kit | |
Whole Genome Sequencing, Resequencing, De Novo Assembly | |
Collibri™ |
Genome and DNA Sequencing | |
Fragment Library | |
Library Generation |