missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ PCR-free PS DNA Library Prep Kits for Illumina Systems

The Invitrogen Collibri PCR-free PS DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes, including FFPE samples.

Brand:  Invitrogen™ A38608024

Additional Details : Weight : 0.21250kg

 View more versions of this product

Product Code. 16504311

  • £702.00 / 24 reactions
Estimated Shipment: 29-07-2024
to see stock.

Description

Description

The Collibri PCR-free PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from inputs as low as 500 ng of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PCR-free PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from inputs as low as 500 ng of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PCR-free PS DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri PCR-free PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification and sequencing on Illumina instruments.

Applications
The Collibri PCR-free PS DNA Library Preparation Kit is recommended for:
Whole genome sequencing
• Resequencing
• De novo assembly

Specifications

Specifications

• Collibri PCR-free PS DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA CD Indexes, store at -20°C
Kit
Genome and DNA Sequencing
Whole Genome Sequencing, Resequencing, De Novo Assembly
24 Preps
PCR-free PS DNA Library Prep Kit with CD Indexes
Dry Ice
Library Generation
The product contains modules A38576024, A38586024, A43190024
DNA
HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000
Fragment Library
Collibri™
24 preps
All
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers