missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color-coded Labeling Tape, 12m

Safe for use in autoclaves, freezers, and ovens. Shamrock™ Color-coded Labeling Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.

Brand:  Shamrock™ ST-12-2

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 11724794

  • £6.85 / 12m
In Stock
to see stock.

Description

Description

  • Resistant to water, oil and acid
  • Temperature -20 to + 121°C
  • For autoclave, freezer, refrigerator and oven
  • Marking with a ballpoint pen, pencil and felt-tip pen
Specifications

Specifications

Autoclavable
Yellow
Ideal for Universal Marking Pen, a Pencil and Felt
1 Ea.
12 m
Removable
Label Tape
For Autoclave, Freezer, Fridge and Oven
-20°C to +121°C
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers