missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Multi-Purpose Labeling Tape
Offered in a number of colors and sizes to fit your needs. Shamrock™ Color Coded Multi-Purpose Labeling Tape offers multiple opportunities for color coding in the laboratory - test, physician or department.
£8.95 - £26.15
Specifications
Adhesive Type | Removable |
---|---|
Format | Roll |
Product Type | Color-coded Multi-purpose Labeling Tape |
Quantity | 1 Ea. |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
11755753
|
Shamrock™
ST-10-7 |
Pink | 12 m x 25 mm |
£12.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11705763
|
Shamrock™
ST-120-5 |
Orange | 55 m x 13 mm |
£17.52
55m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11751606
|
Shamrock™
ST-20-1 |
White | 12 m x 25 mm |
£18.60
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11899080
|
Shamrock™
ST-340-20 |
Magenta | 55 m x 19 mm |
£26.15
55m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13518510
|
Shamrock™
ST-34-25 |
Dark Green | 12.7 m x 19 mm |
£8.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13525930
|
Shamrock™
ST-34-29 |
Green, Fluorescent | 12.7 m x 19 mm |
£10.40
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13568500
|
Shamrock™
ST-34-21 |
Dark Red | 12.7 m x 19 mm |
£8.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13535930
|
Shamrock™
ST-34-27 |
Red, Fluorescent | 12.7 m x 19 mm |
£9.05
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13508510
|
Shamrock™
ST-34-24 |
Dark Blue | 12.7 m x 19 mm |
£8.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13598500
|
Shamrock™
ST-34-17 |
Chartreuse | 12.7 m x 19 mm |
£8.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13588500
|
Shamrock™
ST-34-18 |
Gold | 12.7 m x 19 mm |
£8.95
12m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt marker
Specifications
Removable | |
Roll | |
Color-coded Multi-purpose Labeling Tape | |
1 Ea. |