missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Color Filter for Spotlight
Color Filter for use with EasyLED single or double Spotlight Plus. Available in Red, Blue, Green, Yellow or Halogen and a polarization filter.
£42.35
Specifications
Type | Color Filter |
---|---|
For Use With (Application) | Stereo Microscopy Illumination |
For Use With (Equipment) | EasyLED Spotlight Plus (Single or Double) |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15713052
|
SCHOTT AG Lighting and Imaging™
600650 |
Red |
£42.35
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15723052
|
SCHOTT AG Lighting and Imaging™
600660 |
Blue |
£42.35
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15733052
|
SCHOTT AG Lighting and Imaging™
600670 |
Green |
£42.35
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15743052
|
SCHOTT AG Lighting and Imaging™
600680 |
Yellow |
£42.35
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- Color filters for EasyLED single or double Spotlight Plus
- Use for fixing at spot light with thread.
- Available colors: red, blue, green, yellow and halogen.
- Polarization filter available.
Specifications
Color Filter | |
Stereo Microscopy Illumination | |
EasyLED Spotlight Plus (Single or Double) |