missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box, 25 Place

Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Brand:  Fisherbrand™

7.32 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 46

Additional Details : Weight : 0.10440kg

 View more versions of this product

Product Code. 11324135

  • £11.51 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Cork or foam lining available
  • Friction-fit cover closes easily and allows for easy access to slides
  • Stackable
Specifications

Specifications

Slide Storage Box
Friction-Fit Lid
25 (25 x 75 mm or 1 x 3 in. Microscope Slides)
Standard 25 x 75 mm or 1 x 3 in. microscope slides
Slide Inventory Sheet
141 mm
Yes
Cork
25
Green
141 x 88 x 35 mm
35 mm
5.55 in.
ABS
88 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers