Learn More
Fisherbrand™ Premium Microscope Slide Box, 25 Place
Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
Brand: Fisherbrand™
3.75 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.11250kg
Description
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Cork or foam lining available
- Friction-fit cover closes easily and allows for easy access to slides
- Stackable
Specifications
Slide Storage Box | |
Friction-Fit Lid | |
25 (25 x 75 mm or 1 x 3 in. Microscope Slides) | |
Standard 25 x 75 mm or 1 x 3 in. microscope slides | |
Slide Inventory Sheet | |
1 in. | |
25 mm | |
Rectangular | |
3.46 in. | |
88 mm | |
Foam |
25 | |
Red | |
141 x 88 x 35 mm | |
35 mm | |
5.55 in. | |
141 mm | |
ABS | |
Yes | |
3 in. | |
75 mm |