missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Colored LDPE Narrow Mouth Wash Bottles
Supply precise and small quantities of various liquids with these wash bottles. VITLAB™ Colored LDPE Narrow Mouth Wash Bottles feature a precise spray jet and optimized medium backflow through the continuous and finely drawn tip of the spray tube.
£55.15 - £59.19
Specifications
Material | LDPE |
---|---|
Closure Included | Yes |
Product Type | Wash Bottle |
Closure Type | Vented |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
10769411
|
VITLAB™
132708 |
500 mL | Blue |
£57.70
Pack of 5 |
In Stock
Log in to see stock. |
||||
11338613
|
VITLAB™
132706 |
500 mL | Yellow |
£55.15
Pack of 5 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
10030901
|
VITLAB™
132705 |
500 mL | Green |
£59.19
Pack of 5 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
- The VENT-CAP (patent pending) virtually prevents leaking, dripping or escaping of liquid from the dispensing tube, which can occur because of temperature changes in the laboratory
- Narrow-mouth bottles, made from LDPE
- Available in four different colors to facilitate ready identification
- Screw cap and spray tube from PP
Specifications
LDPE | |
Yes | |
Wash Bottle | |
Vented |