missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Colored Octahedral Stir Bar Box Set
Cowie Technology™ PTFE Colored Octahedral Stir Bar Box Set includes an assortment of useful Octahedral Stirrer Bar sizes in a reusable container.
Brand: Cowie Technology™ 001.3017
Additional Details : Weight : 7.82400kg
Description
- Includes 24 Coloured Octahedral 1 each of Blue, Red and Yellow, 13 x 3, 13 x 8, 15 x 8, 22 x 8, 25 x 8, 38 x 8, 51 x 8, 75 x 13 mm
- Constructed of PTFE with encapsulated Alnico V magnet core
Specifications
PTFE | |
195 x 95mm | |
PTFE Stirrer Bars Box Set6 | |
1/Ea. | |
24 Coloured Octahedral 1 each of Blue, Red and Yellow, 13 x 3, 13 x 8, 15 x 8, 22 x 8, 25 x 8, 38 x 8, 51 x 8, 75 x 13 mm | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
PTFE encapsulated Alnico V magnet core | |
30 mm | |
Assorted | |
PTFE | |
95 mm | |
Yes | |
195 mm |