missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Column Mounts
Shop All Ohaus Products
Click to view available options
Type:
CS D52xx
SST D52xx
Weight (Metric):
2.300 kg
4.100 kg
6.200 kg
Unit Size:
1 unit
Description
- For use with a base
Specifications
Specifications
| Languages | Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX) |
| Size | 68 cm |
| Weight (Metric) | 4.100 kg |
| Product Line | Column Kit |
| Type | CS D52xx |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction