missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Column Mounts

Product Code. 15968465 Shop All Ohaus Products
Click to view available options
Type:
CS D52xx
SST D52xx
Weight (Metric):
2.300 kg
4.100 kg
6.200 kg
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15968465

Brand: OHAUS™ 30424413

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Column Mounts are designed for use with a range of Defender™ 5000 Bases.

  • For use with a base
TRUSTED_SUSTAINABILITY

Specifications

Languages Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
Size 35 cm
Weight (Metric) 2.300 kg
Product Line Column Kit
Type SST D52xx
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.