missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ com4-fit Ear Plugs, Loose Bag
24.63 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Color: Orange
Description
- Safety ear plugs
Search color (filter): Orange - Without cord
- Sizes: S
- H value (sound insulation value for high-frequency noise): 33 dB
- M value (sound insulation value for medium-frequency noise): 30 dB
- L value (sound insulation value for low-frequency noise): 29 dB
- Non-reusable (NR)
- Detectability: No
Specifications
Certifications/Compliance | EN 352-2 |
Packaging Type | Loose Bag |
Pairs per Package | 200 |
Plug Material | Polyurethane |
Noise Reduction Rating (NRR) | 33 dB |
Corded | Uncorded |
Disposable | Single-use |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'