missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Comacier VHP Plus Heavy Duty Leather Gloves
Click to view available options
Size:
8
9
10
11
Description
- Mechanical protection heavy duty gloves
- Medium weight 10 gauge seamless knitted glove
- Knit wrist ensures good fit
- Unique traceability system on textile tag
- Palm, fingers and artery guard made of leather for optimal protection
- Provides the highest levels of mechanical resistance
- Good flexibility and comfort
- Superior grip when used with oils and greases due to leather patch
Applications:
- Handling heavy and oily metal pieces
- Handling sharp or irregular-edged metal parts
- Press and stamping
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
Color | Gray |
Exterior Finish | Leather Palm |
Material | Leather |
Product Type | Mechanical Protection Gloves |
Size | 9 |
Glove Cuff Style | Knit |
Liner Material | Techcor™ |
Packaging Type | 12 pairs in bag, 10 bags in carton |
Series | VHP Plus |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'