missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Comaflame
Click to view available options
Size: 11
Description
- Excellent thermal insulation, especially on the back owing to the reflection of thermal radiation of the aluminized Kevlar™/Preox. material
- High temperature resistant glove.
- Allow contact up to 700°C.
- The glove protect its user against 500°C for 23 seconds.
- Reinforced seamless forefinger. Good abrasion and cut resistance.
Specifications
Back Material | Dupont™ Kevlar™ aramid fibers |
Certifications/Compliance | EN388:2003/334X, EN407/44XXXX |
Classification | Category III |
Cuff Material | Dupont™ Kevlar™ aramid fibers |
Description | Excellent thermal insulation. |
Coating Material | Dupont™ Kevlar™ aramid fiber felt lining |
Color | Black, Silver |
Disposable | Reusable |
Grade | Industrial grade |
Hand | Specific |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'