missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Multi-Spin PVC 6000 Centrifuge/Vortex Mixer

Highly versatile and efficient variable-speed combined centrifuge/vortex mixer. Programmed centrifugation and mix operations or independent centrifuging and vortex-mixing of multiple microtubes and 0.2ml strips.

Brand:  Grant Instruments™ PCV-6000

500.01 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15261166

  • £704.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Spin-mix-spin technology can save considerable time by automatically performing a cycling program of sample mixing and spinning 12 tubes at once, when compared with removing the tubes for vortexing after every spin.
  • Temperature setting range +4ºC to +40ºC
  • Centrifugation speed: fixed at 2800rpm (50Hz) and 3500rpm (60Hz)
  • Choice of interchangeable rotors for different microtube sizes/combinations and for 0.2mL strips
  • Continuous operation or short spin
Specifications

Specifications

1000 to 6000 rpm
1.5/2 mL, 0.5 mL, 0.2 mL
235 mm
12 x 1.5/2.0 mL/12 x 0.5 mL plus 12 x 0.2 mL
120/230 V
125 mm
190 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers