missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Combitips™ Advanced Box 2.0

Reusable box to safely store 8 Combitips™ advanced (0.1 – 10 mL) for easy tip attachment.
Brand: Eppendorf™ 0030089952
37.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reusable box to safely store 8 Combitips™ advanced for easy tip attachment
- Autoclavable at 121°C (20 min.) for subsequent use
- Available in Eppendorf Quality

Specifications
Box Only | |
3, 2, 3 | |
White | |
Polymer | |
Rectangular | |
Non-sterile | |
15.5 x 12.5 x 16.2 cm |
Empty Tip Box | |
Autoclavable | |
Combitips | |
8 | |
No | |
Eppendorf Multipette | |
15.5 cm |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Combitips™ Advanced Box 2.0 >
Spot an opportunity for improvement?Share a Content Correction