missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Forensic DNA Grade
Redesigned and optimized to meet needs of modern laboratory. Eppendorf™ Combitips advanced™ Pipette Tips - Forensic DNA Grade are quick at dispensing of identical volumes.
£138.00
Specifications
Sterility | Non-sterile |
---|---|
Color | Colorless |
Autoclavable | Not Autoclavable |
Clean Claims | Forensic DNA Grade (non-sterile) |
Format | Individually Wrapped |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
15645357
|
Eppendorf™
0030089855 |
1 mL | Colorless |
£138.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15655357
|
Eppendorf™
0030089863 |
2.5 mL | Colorless |
£138.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15665357
|
Eppendorf™
0030089871 |
5 mL | Colorless |
£138.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Ideal system components for all Eppendorf™ multipettes
- Offers range of dispensing volumes with increments as low as 100 nanoliters
- Elongated combitips in volumes 2.5 mL and 5 mL make it possible to reach bottom of laboratory vessels
- Individual color coding facilitates quick identification of desired combitips
- Unique funnel geometry ensures comfortable handling while preventing damage to gloves
Applications
- Positive displacement principle
- High-precision dispensing regardless of physical properties of liquid (eg: viscosity, volatility, density, temperature)
- Prevents aerosol contamination with hermetically sealed piston for secure dispensing
- Provides protection from radioactive and toxic substances
Specifications
Non-sterile | |
Not Autoclavable | |
Individually Wrapped | |
100 Pk., Individually Blister-wrapped | |
Single-use | |
Yes | |
Polypropylene |
Colorless | |
Forensic DNA Grade (non-sterile) | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Eppendorf Multipette | |
CombiTips Advanced | |
Forensic Ready |