missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for MultiSUB Midi-Plus Horizontal Gel Electrophoresis Unit, 1.5mm Thick
Shop All Fisherbrand Products
Click to view available options
No. of Wells:
1 Prep, 1 Marker
10
12
14
16
20
28
30
35
4 Prep, 2 Marker
Volume (Metric) Sample:
11 μL
15 μL
17 μL
19 μL
32 μL
41 μL
44 μL
61 μL
68 μL
182 μL
743 μL
Unit Size:
Each
Description
- Recommended for high resolution gels and publication quality data
- Maximise sample volume
- Height adjustable to give user full control over well depth and sample-loading volume
- Rigid back which prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single and multichannel pipettes
- 10, 14, 16, 18, 28 and 30-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| For Use With (Equipment) | MultiSUB Midi-Plus Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 20 |
| Quantity | 1 Each |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 32 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction