missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for OmniPAGE Mini Vertical Gel Electrophoresis Unit, 1.5mm Thick
Shop All Fisherbrand Products
Click to view available options
No. of Wells:
1 Prep, 1 Marker
12
16
20
5
88
9
Volume (Metric) Well:
30 μL
40 μL
50 μL
60 μL
70 μL
80 μL
140 μL
1000 μL
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | Mini SDS PAGE, Native PAGE, Gradient, Second Dimension and Nucleic Acid Separations |
| For Use With (Equipment) | OmniPAGE Mini Vertical Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 16 |
| Quantity | 1 Each |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Well | 40 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction