missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 36813 Shoes
Stylish hand-sewn seams and PU sole with high slip resistance.
£107.53
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15670728
|
Abeba™
36813/36 |
36 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680728
|
Abeba™
36813/37 |
37 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690728
|
Abeba™
36813/38 |
38 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600738
|
Abeba™
36813/39 |
39 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610738
|
Abeba™
36813/40 |
40 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15630738
|
Abeba™
36813/42 |
42 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15640738
|
Abeba™
36813/43 |
43 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Buckle fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
36813 |
Black | |
Leather | |
Polyurethane |