missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 36872 Shoes
Stylish hand-sewn seams and PU sole with high slip resistance.
£81.41
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Velour |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15630748
|
Abeba™
36872/36 |
36 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15640748
|
Abeba™
36872/37 |
37 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15650748
|
Abeba™
36872/38 |
38 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15660748
|
Abeba™
36872/39 |
39 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15670748
|
Abeba™
36872/40 |
40 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680748
|
Abeba™
36872/41 |
41 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690748
|
Abeba™
36872/42 |
42 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600758
|
Abeba™
36872/43 |
43 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Velours
- Black
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Buckle fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
36872 |
Black | |
Velour | |
Polyurethane |