missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 36874 Shoes
Stylish hand-sewn seams and PU sole with high slip resistance.
£81.41
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15610758
|
Abeba™
36874/36 |
36 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15620758
|
Abeba™
36874/37 |
37 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15630758
|
Abeba™
36874/38 |
38 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15640758
|
Abeba™
36874/39 |
39 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15650758
|
Abeba™
36874/40 |
40 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15660758
|
Abeba™
36874/41 |
41 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15670758
|
Abeba™
36874/42 |
42 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680758
|
Abeba™
36874/43 |
43 |
£81.41
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Smooth leather white
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Buckle fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
36874 |
White | |
Leather | |
Polyurethane |