Learn More
3M™ Forehead Comfort Bands for use with 3M™ Versaflo™ S-Series Headcovers and Hoods
Designed to create a more comfortable fit for head covers and hoods, the 3M™ Forehead Comfort Band attaches to the head suspension headband to cushion the user's forehead. Available in various sizes.
Brand: 3M™ 7000044308
10.50 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Product Type: Forehead Comfort Band
- Description: Standard Format, CE-Approved
- Color: Grey
- For Use With (Equipment): 3M™ Versaflo™ S-Series Headcovers and Hoods
- For Use With (Application): Respiratory Protection
Spécification
Standard, CE-Approved | |
Reusable | |
Large | |
Versaflo S-Series Headcovers and Hoods | |
20 Pk. |
Gray | |
Comfort Band | |
Respiratory Protection | |
S-957L | |
Non-sterile |