missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Comfort Nitrile Gloves

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder free and latex-free with a beaded fit and textured fingers.

£29.05

Specifications

Certifications/Compliance ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
View More Specs

Products 1
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15662367
View Documents
Fisherbrand™
19041171E
X-Large This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

  • Powder free, latex-free
  • Exceptional fit, feel and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Tested for use with chemotherapy drugs.
  • Nonsterile
  • Length: 9.5 in. (24.1 cm)
  • Palm Thickness: 2.8 mil (0.07 mm)
  • Finger Thickness: 3.5 mil (0.09 mm)
  • Blue
  • 200 gloves/box
Specifications

Specifications

ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US
Blue
Fingertip Textured
0.09 mm
Nitrile
0.07 mm
Non-sterile
0.07 mm
9.5 in.
1.5
Single-use
3.5 mil
Yes
2.8 mil
Powder Free
3 mil
200 gloves/box
24.1 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Comfort Nitrile Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.