missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35458
This item is not returnable.
View return policy
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (115) | |
Yes | |
1 Pack | |
135 mm | |
450 mm |
23 x 5 | |
115 | |
Microtiter Plates, Upright Freezers | |
450 x 135 x 391mm | |
391 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height > Holds: 115 plates
Spot an opportunity for improvement?Share a Content Correction