missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Plates (112)
Plates (114)
Plates (115)
Plates (133)
Plates (36)
Plates (45)
Plates (52)
Plates (54)
Plates (63)
Plates (64)
Plates (65)
Plates (68)
Plates (78)
Plates (80)
Plates (90)
Unit Size:
Each
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Array | 19 x 6 |
| Holds | Plates (114) |
| Shelves | 114 |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 540 x 135 x 323 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 323 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction