missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Upright Freezers, 75 mm Box Height
Comfort Rack designed to ensure a more ergonomical operating process when working with samples.
£145.00 - £175.00
Specifications
Height (Metric) | 75 mm (Box) |
---|---|
For Use With (Equipment) | Upright Freezers |
Material | Stainless Steel |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | |||||
15200764
|
Tenak™
TE24266 |
Boxes (12) | 4 x 3 |
£165.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15200774
|
Tenak™
TE24284 |
Boxes (10) | 2 x 5 |
£157.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15220764
|
Tenak™
TE24272 |
Boxes (8) | 2 x 4 |
£150.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15220774
|
Tenak™
TE24286 |
Boxes (15) | 3 x 5 |
£166.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15240774
|
Tenak™
TE24288 |
Boxes (20) | 4 x 5 |
£175.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15260754
|
Tenak™
TE24262 |
Boxes (6) | 2 x 3 |
£145.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15260764
|
Tenak™
TE24276 |
Boxes (16) | 4 x 4 |
£175.00
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
15280764
|
Tenak™
TE24278 |
Boxes (20) | 5 x 4 |
£175.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
Specifications
75 mm (Box) | |
Upright Freezers | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Comfort Rack for Upright Freezers, 75 mm Box Height