missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Compact Bread Container
Compact Bread Container is suitable for the new baguette size. Perforated to keep products fresh.
£79.98
Specifications
Product Type | Bread Container |
---|---|
Material | Polyethylene |
Volume (English) | 31.7 gal. |
Volume (Metric) | 120 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17968671
|
Gilac™
G180621 |
White |
£79.98
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17908431
|
Gilac™
G180623 |
Beige |
£79.98
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Compact bread container, suitable for the new baguette size.
- Perforated to keep products fresh.
- Height of two 120 L nested bread containers: 73.5 cm/Stacked: 109.5 cm
Specifications
Bread Container | |
Polyethylene | |
31.7 gal. | |
120 L |