Learn More
Contec™ Hands-Free Mop Head Saturation System
Hands-free mop saturation system that allows mop heads to be presaturated before use.
£1745.00 - £2510.00
Specifications
Product Type | Mopping System |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Sterility | Non-sterile |
Product Code | Brand | Includes | ForUseWithEquipment | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | ForUseWithEquipment | Price | Quantity & Availability | |||||
17629845
|
Contec™
2941U2D |
£1745.00
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||||||
17619845
|
Contec™
2940U2SD |
2.6 gal (10 L) Stainless steel Buckets, Two 6 L PP Buckets, Diffuser, Two A-Frames, and hands-free mop Removal Tool |
£2510.00
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||||
Description
Designed to simplify the cleanroom mopping process, Contec's Hands Free Mop Head Saturation System allows mop heads to be presaturated prior to being passed into the controlled environment. The system allows mop heads to be installed and removed 'hands-free' reducing the risk of cross contamination and speeding up the cleaning and disinfection process.
There is a choice of a system, with either two 15 L polypropylene buckets or two 10 L stainless steel buckets. A stainless steel cart holds the buckets, 2 easy-fit mop applicator frames, a diffuser tray, and the hands-free mop head removal system. The utility handle allows two small buckets (6 L) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, spray bottles, wipes, and other items as needed.
Being lightweight and maneuverable the trolley is very easy to use. The trolley is fitted with four autoclavable castors, meaning the whole trolley can be autoclaved before use.
Each bucket is designed to allow 10 flat mop heads to be presaturated before being taken into the cleanroom. The second bucket can be used for the dilution of a concentrate and to store the diffuser tray when not in use.
The mop heads are placed on the easy-fit mop applicator frame which coupled with the mop head design, means the mop heads can be fitted to the mop frame hands-free. A stainless steel disinfectant diffuser tray helps to evenly saturate every mop head. Once used the mop heads can also be removed hands-free using the unique mop removal system, straight into a waste bag if required.
Features & Benefits
- Hands free mop head application and removal reduces risk of cross contamination
- Stainless steel diffuser and 'A' frame allows mops to be presaturated prior to being passed into a cleanroom
- 100% 2-ply polyester covered mop heads are highly sorbent with low levels of particles and fibres
- Stainless steel with polypropylene castors make it suitable for autoclaving and compatible with a wide range of disinfectants and detergents
- Compact system requires small storage area
- Mop frame and handle clip make it easier to move from location to location
- Utility handle provides additional storage for clean mop heads, solution bottles and other cleaning supplies
Specifications
Mopping System | |
Autoclavable | |
Reusable | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.