missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Compact Burette, BLAUBRAND™, Class AS, DE-M, with Stopcock
The New Generation of Burettes from BRAND. With PTFE stopcock, fast to dismantle and easy to clean. Simple repair - all individual components replaceable. Boro 3.3, removable PTFE stopcock. To DIN EN ISO 385. Calibrated to deliver (TD, Ex).
£97.50
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass (3.3) |
Includes | Burette tube, stopcock with precision tip, one batch certificate |
Stopcock Material | PTFE |
Type | Compact Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16455979
|
BRAND™
13963 |
10 mL |
£97.50
Each |
In Stock
Log in to see stock. |
|||||
16465979
|
BRAND™
13966 |
25 mL |
£97.50
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
16475979
|
BRAND™
13968 |
50 mL |
£97.50
Each |
In Stock
Log in to see stock. |
|||||
Description
- With removable PTFE stopcock, fast to dismantle and easy to clean
- Simple repair - all individual components replaceable
- To DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
Amber | |
Burette tube, stopcock with precision tip, one batch certificate | |
Compact Buret |
Borosilicate Glass (3.3) | |
PTFE | |
Class AS |