missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Compact Digital Multimeters
Compact design with non-contact voltage
£69.85 - £92.20
Specifications
Product Type | Digital Multimeter |
---|---|
For Use With (Equipment) | Electrical Equipment |
Length (English) | 5.875 in. |
Length (Metric) | 15 cm |
Voltage | 600 V |
Product Code | Brand | Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Price | Quantity & Availability | ||||||
15850046
|
Digi-Sense™
20250-50 |
Manual Ranging |
£69.85
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15860046
|
Digi-Sense™
20250-51 |
Auto Ranging |
£92.20
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- CAT III 600 V
- Available in auto-ranging and manual ranging versions
- Bright backlight display has 1.1' tall digits
- Built-in non-contact Voltage detector
- Housing is made of double-molded plastic
- Hold button for probing without continuously watching the display
Warranty
2 Years
Specifications
Digital Multimeter | |
5.875 in. | |
600 V | |
Blue/Gray | |
1.875 in. | |
Test leads, 9V battery, and carrying case. | |
7 cm |
Electrical Equipment | |
15 cm | |
CAT II 2,000 V, Pollution degree 2, CAT III 600 V | |
Electrical, Industrial, Laboratory, HVAC, R and D | |
4.8 cm | |
2.75 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Compact Digital Multimeters