missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 96-well/Flat Bottom Block
79.92 GBP valid until 2024-12-31
Use promo code "21906" to get your promotional price.
Use promo code "21906" to get your promotional price.
Click to view available options
Description:
96-well/flat bottom plate block
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | 96-well/flat bottom plate block |
Capacity (Metric) | 0.2 mL |
For Use With (Equipment) | Thermo Scientific™ Compact Dry Bath/Block Heater |
Lighting | LED |
No. of Places | 96 |
Type | Block |
Dimensions (L x W x H) | 108 x 72 x 18 mm (4.3 x 2.8 x 0.7 in.) |
Depth (Metric) | 13 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'