missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 6 x 1.5 mL
For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater
Brand: Thermo Scientific™ 88871103
17.02 GBP valid until 2024-09-27
Use promo code "21650" to get your promotional price.
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 yearsSpecifications
6 x 1.5mL block | |
Thermo Scientific™ Compact Dry Bath/Block Heater | |
6 | |
36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.) |
1.5 mL | |
LED | |
Block |