missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Compact Jerry Can and Stopcock Set
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
Dimensions (L x W x H):
335 x 65 x 335 mm
335 x 125 x 335 mm
Unit Size:
Each
Description
Set consists of the compact jerrycan with glands 5L or 10L and the spigot stopcock.
- PP, transparent
- Tamper-proof closure
- Autoclavable canister (without valve)
- Molded liter graduation
- Aluminum canister support accssory
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Closure Type | Tamper-proof |
| Color | Transparent |
| Description | Space saving jerry can with spigot |
| Dimensions (L x W x H) | 335 x 65 x 335 mm |
| Height (Metric) With Closure | 335 mm |
| Includes | Glands, spigot stopcock |
| Length (Metric) | 335 mm |
| Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction