missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Compact Jerrican with Threaded Connector

Product Code. 15823954 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
Width (Metric):
65 mm
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15823954

Brand: Buerkle™ 04352100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Different liquids can be stored and decanted in a small space. The compact jerrycan can also be stored lying on its side.

  • With threaded connector 3/4 in.
  • Ideal as a space-saving canister.
  • Different liquids can be stored and decanted in a small space.
  • The compact jerrycan can also be stored lying on its side e. g. in a refrigerator. It is very stable due to ribbed structure and
  • PP, transparent
  • With tamper-proof closure

Jerry can, compact, space saving, polypropylene

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Color Blue
Closure Material Polypropylene
Closure Type Tamper-proof
Depth (Metric) 335 mm
Description Space saving jerry can
Dimensions (L x W x H) 335 x 125 x 335 mm
For Use With (Application) Suitable for Use with Foodstuffs
Graduations Moulded litre
Height (Metric) With Closure 335 mm
Includes Threaded connector 3/4 in.
Length (Metric) 335 mm
Material Polypropylene
Product Type Jerry Can
Shape Rectangular
Width (Metric) 125 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.