missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7

Product Code. 15521062 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
1 L
2 L
6 L
14 L
24 L
Dimensions (D x W x H) Interior:
100 x 180 x 110 mm
115 x 690 x 110 mm
200 x 170 x 170 mm
300 x 220 x 220 mm
330 x 260 x 285 mm
Dimensions (L x W x H) Exterior:
280 x 290 x 430 mm
385 x 330 x 430 mm
435 x 390 x 490 mm
535 x 440 x 540 mm
570 x 490 x 585 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15521062

missing translation for 'mfr': Nabertherm™ LE013K17N1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.

  • Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Heating from two sides from heating elements protected in quartz glass tubes
  • Maintenance-friendly replacement of heating elements and insulation
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Compact dimensions and light weight
  • Short delivery times for standard furnaces and spare parts

Additional equipment:

  • Chimney, chimney with fan or catalytic converter

Specifications

Capacity (Metric) 1 L
Temperature (Metric) 1100°C
Type Furnace
Style Flap door
Temperature Control R7
Dimensions (D x W x H) Interior 115 x 690 x 110 mm
Dimensions (L x W x H) Exterior 280 x 290 x 430 mm
Weight (Metric) 10 kg
Electrical Requirements 1-phase
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.