missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7
With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.
Brand: Nabertherm™ LE022K17N1
This item is not returnable.
View return policy
Description
- Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
- Heating from two sides from heating elements protected in quartz glass tubes
- Maintenance-friendly replacement of heating elements and insulation
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Compact dimensions and light weight
- Short delivery times for standard furnaces and spare parts
Additional equipment:
- Chimney, chimney with fan or catalytic converter
Specifications
2 L | |
Furnace | |
R7 | |
385 x 330 x 430 mm | |
1-phase |
1100°C | |
Flap door | |
100 x 180 x 110 mm | |
10 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7 > Size: 2 L; Tmax: 1100 °C; Door type: flap door
Spot an opportunity for improvement?Share a Content Correction